- 300D Oxford w/ PU coating, Polyfilled Insulation for winter
- 2" Silver Reflective Tape w/ Contrasting Trim. Reflective piping across the waist
- Black Rip stop Fabric to provide extra protection for garment
- Elasticized back waist for snug fit
- Multi-Pockets For Storing the tools
- Certification: NON-ANSI CERTIFIED
GSS Safety Premium Two Tone Poly-Filled Winter Insulated Bibs w/Multi Pockets-4XL/5XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL/5XL |
Product Details
| Type | High Visibility Overalls |
| Closure Type | Zipper |
| Material | 300D Oxford w/ PU coating |
| Gender | Men's |
| Description | Premium Two Tone Poly-Filled Winter Insulated Bibs w/Multi Pockets |
| Color | Black |
| Manufacturers Part Number | 8703-4XL/5XL |
| Primary Use | Cold Weather Protection |
| Brand | GSS Safety |