x

Take 15% off your entire order!

Offer applied at checkout

+

C-Line Products® Pressure Sensitive Badges With Blue Border, 3-1/2" x 2-1/4", 100/Box

C-Line Products® Pressure Sensitive Badges With Blue Border, 3-1/2" x 2-1/4", 100/Box

Item #: WBB843993

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.75

Save $1.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

C-Line Products Pressure Sensitive Badges, Border, Blue, 3-1/2" x 2-1/4", 100/BX (Set of 10 BX)

Unique tabbed edge makes it easy to peel the backing off these self-adhesive name badges. Special paper adheres to most fabrics. Do not apply to vinyl, leather, suede, corduroy or silk.

  • WIDTH INCHES 3-1/2
  • HEIGHT INCHES 2-1/4
  • COLOR FINISH White/Blue
  • CONSTRUCTION Paper
  • BRAND C-Line Products
  • DESCRIPTION Pressure Sensitive Name Badge
  • MANUFACTURERS PART NUMBER 92265
  • PACKAGE QUANTITY 100/Pack
  • TYPE Name Badge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Line Products® Pressure Sensitive Badges With Blue Border, 3-1/2" x 2-1/4", 100/Box

C-Line Products® Pressure Sensitive Badges With Blue Border, 3-1/2" x 2-1/4", 100/Box

Item #: WBB843993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    C-Line Products® Pressure Sensitive Badges With Blue Border, 3-1/2" x 2-1/4", 100/Box
    C-Line Products® Pressure Sensitive Badges With Blue Border, 3-1/2" x 2-1/4", 100/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant