x

Take 15% off your entire order!

Offer applied at checkout

+

Presswood Pallet 42x42

Presswood Pallet 42x42

Item #: WB235739

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

    $319.95

  • Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

    $59.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Minimum Quantity: 5

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-20 $15.00 ea.
  • Buy 21+ $11.75 ea.

Quantity

Customers Also Viewed

PRESSWOOD
PALLET

Molded fiber material is 60% lighter and less expensive than wooden pallets and 100% recyclable. Nestable for space saving has 4-way entry and no nails or splinters. Sold 10 per bundle.

  • BRAND Litco
  • MANUFACTURERS PART NUMBER IE124242
  • LENGTH INCHES 42
  • WIDTH INCHES 42
  • HEIGHT INCHES 5-5/8
  • WEIGHT LBS 37
  • CAPACITY LBS-STATIC (FLOOR) 8000
  • CAPACITY LBS-DYNAMIC (FORK) 2000
  • TOP DECK Closed
  • OPENINGS Four-Way Entry
  • TYPE Nestable
  • CONSTRUCTION Wood Fiber & Resin
  • COLOR FINISH Beige
  • ASSEMBLY Assembled
  • PACKAGE QUANTITY 1
  • AVAILABILITY In Stock
  • CONDITION New
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Best Pallet for Shipping to Europe.
    Your review:
    Best Pallets for International shipments.
Product Q & A

There are no questions for this product.

Accessories
Long Cardboard Corrugated Boxes 12" x 6" x 6" 200#/ECT-32 - Pkg Qty 25

Long Cardboard Corrugated Boxes 12" x 6" x 6" 200#/ECT-32 - Pkg Qty 25

Item #: B68637

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$17.50

Edge Protectors 2" x 2" x 48", .120" Thick, White, 50 Pack

Edge Protectors 2" x 2" x 48", .120" Thick, White, 50 Pack

Item #: 253691

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$55.95

Global Industrial™ Polywoven Dunnage Airbag 36" x 66" Level 1 AAR Certified - Pkg Qty 25

Global Industrial™ Polywoven Dunnage Airbag 36" x 66" Level 1 AAR Certified - Pkg Qty 25

Item #: 244257

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$160.00

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ "Do Not Stack" Pallet Cones, 50 Pack

$59.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Presswood Pallet 42x42

Presswood Pallet 42x42

Item #: WB235739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Presswood Pallet 42x42
    Presswood Pallet 42x42
    Presswood Pallet 42x42
    Presswood Pallet 42x42
    Presswood Pallet 42x42
    Presswood Pallet 42x42
    Presswood Pallet 42x42
    Presswood Pallet 42x42
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant