Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307148

MPN #: DF2-CM-762-PTS-RG-LG

DRIFIRE® PRIME Flame Resistant T-Shirt, L, Gray, DF2-CM-762-PTS-RG-LG

Product Description
The DRIFIRE PRIME FR T-Shirt will be your favorite base layer for maximum comfort and fit. The athletic design and cut is perfect for all day wear in all areas of lightweight comfort, odor control and breathability.

Features:
  • Arc Rating: 4.9 cal/cm2
  • CAT 1
  • Fabric/Material: 6.5 oz. DRIFIRE® PRIME
  • 4-way stretch fabric for maximum comfort
  • Moisture management technology to keep you drier
  • Inherently flame resistant, FR protection will not wash/wear out
  • Offset flat-locked seams for no-rub comfort
  • Athletic design and cut
  • Odor control technology
  • Tagless shirt collar
  • UPF 50+, Fabric blocks up to 99.5% of UV Radiation
  • Made in the USA

Compliance:
  • Arc Rating: 4.9 cal/cm2
  • CAT 1
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Fabric Weight6.5 oz.

Product Details

Arc Rating4.9 cal/cm²
TypeFlame Resistant T-Shirt
ColorGray
SeriesDRIFIRE®
StyleFR T-Shirt
Material79% Modacrylic,/14% Lyocell/7% Spandex
DescriptionShort Sleeve T-Shirt w/ red contrast stitching
Package Quantity1
GenderUnisex
Manufacturers Part NumberDF2-CM-762-PTS-RG-LG
PocketsNone
Primary UseFire Protection
Hazard Risk Category (HRC)1
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462