+

Frequently Purchased Together
Customers Also Viewed
Princeton Tec® FUEL™ Headlamp
Princeton Tec® FUEL™ Headlamps are lightweight and convenient for a wide variety of uses. Lights are made with 4 ultrabright LED's, and provide an output of 70 lumens with a burn time of up to 146 hours. Lamps feature three brightness settings, as well as a pulse setting. Flashlight unit is Level-1 waterproof, making it impervious to splashes or quick dunking. Headlamp weighs only 78 grams for comfort during long-periods of use, with an easily adjustable headband for a customized fit. Operates with 3 AAA batteries (included).
Weights & Dimensions
- Width 3/4 in
- Length 2-1/4 in
- Height 1-1/2 in
- Weight 0.17 lbs
Product Details
- Max Lumens Range 50 to 99
- Beam Distance 52 M
- Runtime Full Power Hours 120
- Batteries Included Yes
- Type Headlamp
- Mode Types "High, Medium, Low, Strobe"
- Water Resistant Yes
- Material Plastic
- Style General Purpose
- Battery Type Required AAA
- Water Rating IPX4
- Bulb Type LED
- Intrinsically Safe No
- Brand Princeton Tec
- Light Modes 4
- Manufacturers Part Number FUEL4-BK
- Rechargeable No
- Color Family Black
- Max Lumens 70
- Number of Batteries Required 3
Warranty
- Warranty 5 yr
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: john
Date: January 13, 2021
-
Reviewer: Anonymous
Date: March 23, 2018
Your review:
I have regularly used headlamps for field work for years. This headlamp is by far one of the best I have used. It is bright, lightweight, compact, and comfortable to wear. Being an LED means that the light is bright, minimizes weight, and battery life is maximized. -
Reviewer: Anonymous
Date: July 13, 2017
Your review:
Bought this for reading in the dark in bed as to keep from disturbing my wife with a big light. Works great but just a bit too bright for this. Use it when power off or looking for something in dark basement, great for these applications. -
Reviewer: Anonymous
Date: October 12, 2016
Your review:
This is a great product and was shipped immediately. -
Reviewer: Anonymous
Date: May 03, 2016
Your review:
Good hands free lighting -
Reviewer: Anonymous
Date: April 20, 2016
Your review:
I didn't buy just one. I bought 5 for the car, toolbox, work, home, and the kids! Makes a cheap gift! -
Reviewer: Anonymous
Date: March 03, 2015
Your review:
I own four of them, I now have one left. Each of them broke when I tried to open and replace the batteries. they are a real piece of junk -
Reviewer: Anonymous
Date: March 02, 2015
Your review:
The fuel headlamp works very well, it can be adjusted to meet the needs of any work area. -
Reviewer: Anonymous
Date: February 27, 2015
Your review:
Great headlight for climbing in crawl spaces and ceilings. Very bright light. -
Reviewer: Anonymous
Date: February 27, 2015
Your review:
A good quality headlamp that stays in place w/bright lights.
There are 1 questions and 1 answer for this product.
-
is this a class 1 Div. 1 explosion proof light?
Question Asked By: Larry, September 02, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Larry, This model is not a class 1, division 1 explosion proof light. We do offer item # B2071734 which is cUL and UL approved for Class 1 Division 1 Group C & D areas. Thank you for your interest in our product!
-

Princeton Tec® FUEL4-BK 70 Lumen Headlamp
$13.15
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A