x

Take 15% off your entire order!

Offer applied at checkout

Printed Barricade Tape - Police Line Do Not Cross

Printed Barricade Tape - Police Line Do Not Cross

Item #: WBB67992

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.97 up to 14% OFF

Price: $19.00

Save $0.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PRINTED BARRICADE TAPE
Printed Barricade Tapes - "Police Line: Do Not Cross"
Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. 3"W x 1000'L 3 mil polyethylene is durable enough for indoor or outdoor applications. Available with 31 different printed graphics ranging from Caution" to Danger."

  • LENGTH FEET 1000
  • WIDTH INCHES 3
  • COLOR FINISH Yellow/Black
  • BRAND National Marker Company
  • DESCRIPTION Police Line Do Not Cross
  • CONSTRUCTION Polyethylene
  • THICKNESS MIL 3
  • PACKAGE QUANTITY 1
  • MESSAGE Police Line Do Not Cross
  • TYPE Printed
  • MANUFACTURERS PART NUMBER PT13
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 26, 2013

    Police Department Tape
    Your review:
    Always prompt delivery
  • Reviewer: Anonymous

    Date: November 06, 2013

    police line tape
    Your review:
    made the haunted house even better
  • Reviewer: Anonymous

    Date: October 12, 2012

    Outstanding Service, Great Product
    Your review:
    I received the product in a timely manner and it was absolutely perfect. Could not ask for more.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Printed Barricade Tape - Police Line Do Not Cross

Printed Barricade Tape - Police Line Do Not Cross

Item #: WBB67992

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant