Tape communicates handling instructions and seals at the same time. Pressure sensitive printed tape. Reduces hours and increases operational efficiencies. Eliminates the need for labels. Waterproof, 2.2 Mil, acrylic adhesive. 6 rolls per case.
Tape Logic® Pre-Printed Carton Sealing Tape "Rejected" 2" x 55 Yds. 2.2 Mil Black/Red - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.08 Sold in packages of 6 / $4.18 ea
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 yd |
| Width | 2 in |
| Tape Roll Diameter | 4 in |
| Tape Dimensions | 2" x 55 Yds. gal |
| Thickness | 2.2 mil |
| Tensile Strength | 22 |
Product Details
| Type | Printed Security Tape |
| Color | Red |
| Series | T901P20 |
| Recyclable | No |
| Material | BOPP |
| Description | Printed Carton Sealing Tape |
| Package Quantity | 6 |
| Manufacturers Part Number | T901P206PK |
| Text | Rejected |
| Brand | Tape Logic |