Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3171995

MPN #: T90257RD

Tape Logic® Printed Security Strips On A Roll, Opened Void, 2" x 5-3/4", 3.9 Mil, Red - Pkg Qty 24

Product Description
Minimize damage resulting from security issues on high value shipments.

Features:
  • A very noticeable "OPENED VOID" message appears on the box as soon as the tape is moved or removed
  • Secure Tape has consecutive numbers marked every 5-3/4 inches to differentiate shipments
  • Add Security Strips to ordinary mailers and envelopes to create tamper-resistant materials


PRICE
$4,222.80  Sold in packages of 24 / $175.95 ea

This product will be restocked soon

Notify mewhen this product is back in stock
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
4222.80
Buy 2+ pkgs
3838.80Save $384.00 (9%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.16 yd
Width2 in
Thickness3.9 mil
Core Size3 in

Product Details

TypePrinted Security Tape
Package Quantity24
DescriptionPrinted Security Strips On A Roll
ColorRed
Manufacturers Part NumberT90257RD
BrandTape Logic