Shaver Industries Privacy Industrial Curtain, 0.02" Thick, 10'W x 12'H, Royal Blue
Write a Review
|
Questions & Answers (0)
Product Description
Crafted from heavy-duty, opaque VCP (offered in various colors), these Privacy Series curtains deliver total visual separation, creating clean, defined work zones wherever they're needed. Their solid construction helps contain dust, overspray, smoke, and debris, improving overall facility cleanliness and protecting adjacent processes from contamination. Ideal for warehouses, production floors, and maintenance areas, these partitions provide a cost-effective way to divide space without committing to permanent construction. By isolating unused or climate-controlled sections of your facility, they can also contribute to lower energy costs-making them a practical, versatile solution for organizations looking to optimize layout, privacy, and efficiency. Frame/Track sold seperately.
PRICE
$499.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 144 in |
| Thickness | 0.02 in |
Product Details
| Assembly Required | Yes |
| Type | Curtain |
| Includes | Crafted From Heavy-Duty, Opaque VCP |
| Material | VCP |
| Color | Royal Blue |
| Manufacturers Part Number | IDC1012P |
| Brand | Shaver Industries |