Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boen

Model # :WBB2202087

MPN #: PN-30063

BOEN Privacy Netting W/Reinforced Grommets, 4' x 50', Beige - PN-30063

Product Description
BOEN Privacy Netting W/Reinforced Grommets, 4' x 50', Beige - PN-30063

Whether you are seeking privacy, protection from sun, wind or an increase of on-site security, ValueVeil Privacy Fence Screen Netting meets your needs. Offering maximum privacy, it is perfect for pools, as well as construction sites, demolition sites, parks and recreations, golf course, events and more. This product is durable and easy to install with bungee ties or tie wire. Beige Privacy Screen Netting, - 4' x 50' dia., with reinforced grommets.

PRICE
$49.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width4 ft
Weight7 lbs
Size50 x 4 ft

Product Details

TypePrivacy Screen
MaterialHDPE
Package TypeBox
Package Quantity1
DescriptionPrivacy Netting W/ Reinforced Grommets
ColorWhite
Manufacturers Part NumberPN-30063
BrandBoen