Liftex® Pro-Edge® 1"W 12'L 1 Ply Eye & Eye Poly Web Sling Flat Eyes
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Edge® By Liftex®. Premium Edge for Longest Life. 1) Twisted tire cord edge yarns provide superior cut & abrasion resistance - the resistance is structural and can't "wear off" over time & use. 2) PVC "Pocket Tag" for maximum tag durability and legibility - all info is laser printed, including unique serial number on each unit. 3) Superior cut & abrasion resistance, maximum tag durability and legibility - this combination means longer sling life, increased safety and lower cost per use.
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 1 in |
| Weight | 0.9 lbs |
| Choker Hitch Weight Capacity | 1250 lbs |
| Vertical Lift Weight Capacity | 1600 lbs |
| Basket Hitch Capacity | 3200 lbs |
Product Details
| Type | Eye & Eye |
| Plys | 1 |
| Color | Yellow |
| Series | Pro-Edge® |
| Style | Web Flat |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | EE191X12PD |
| Brand | Liftex |
Warranty
| Warranty | 1 yr |