SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro Tect Runner® Protection 48"W x 150'L Roll

Pro Tect Runner® Protection 48"W x 150'L Roll

Item #: WB261304

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $417.95

Save $20.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pro Tect Runner® Protection 24"W x 50'L Roll

Pro Tect Runner® Protection 24"W x 50'L Roll

Pro Tect Runner® Protection 36"W x 50'L Roll

Pro Tect Runner® Protection 36"W x 50'L Roll

Pro Tect Runner® Protection 36"W x 100'L Roll

Pro Tect Runner® Protection 36"W x 100'L Roll

Pro Tect Runner® Protection 24"W x 150'L Roll

Pro Tect Runner® Protection 24"W x 150'L Roll

Pro-Tect® Shoe Booties 100 Pairs

Pro-Tect® Shoe Booties 100 Pairs

Ram Board® 38"W x 100'L (317 Sq. Ft.) Temporary Floor Protection - RB 38-100 - Pkg Qty 16

Ram Board® 38"W x 100'L (317 Sq. Ft.) Temporary Floor Protection - RB 38-100 - Pkg Qty 16

Cover Guard® 10 mil Temporary Surface Protection 36" x 393'

Cover Guard® 10 mil Temporary Surface Protection 36" x 393'

Tack Mat 2 Sets of 30 Sheets 3' x 2'

Tack Mat 2 Sets of 30 Sheets 3' x 2'

Tack Mat 4 Sets of 30 Sheets 2' x 3.75'

Tack Mat 4 Sets of 30 Sheets 2' x 3.75'

Carpet Protection Film 36"W X 200'L

Carpet Protection Film 36"W X 200'L

Carpet Protection Film 36"W x 500'L

Carpet Protection Film 36"W x 500'L

Finished Floor Guard® 24"W x 100'L Roll

Finished Floor Guard® 24"W x 100'L Roll

Ram Board® Seam Tape™ 3"W x 164'L - RT 3-164 - Pkg Qty 16

Ram Board® Seam Tape™ 3"W x 164'L - RT 3-164 - Pkg Qty 16

Cover Guard® 40 mil Temporary Surface Protection 36" x 120'

Cover Guard® 40 mil Temporary Surface Protection 36" x 120'

3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909

3M™ Clean-Walk Mat 5830 White, 18" x 36", 30 sheets a mat, 4 mats per case, 70006716909

Rubber-Cal "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 20ft Roll - Black

Rubber-Cal "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 20ft Roll - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

PRO TECT RUNNER® FLOOR PROTECTION
48"W x 150'L Roll
Pro Tect Runner® floor protection is designed for high-traffic areas, high quality floor surfaces and countertops that need extra protection. Protects hardwood floors, hard tile, granite, marble and resilient tile and linoleum floors. Floor runners stay in place with rubber backing. Non-porous fabric with rubber backing protects floors from moisture and spills. Allows surfaces to breath while being protected.

Weights & Dimensions

  • Coverage Area 600 ft²
  • Width 48 in
  • Length 150 ft

Product Details

  • Brand Pro Tect
  • Description Runner Protection
  • Material Fabric/Rubber
  • Manufacturers Part Number PR48-150
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro Tect Runner® Protection 48"W x 150'L Roll

Pro Tect Runner® Protection 48"W x 150'L Roll

Item #: WB261304

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant