SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Power Systems Pro-Vinyl Jump Rope - 8 ft. - Red

Power Systems Pro-Vinyl Jump Rope - 8 ft. - Red

Item #: WBB2253117

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Power Systems Premium Power-Plyo Exercise Box - 18"H - Black

Power Systems Premium Power-Plyo Exercise Box - 18"H - Black

Power Systems Power Training Rope 30 ft. x 1.5" Diameter - Black

Power Systems Power Training Rope 30 ft. x 1.5" Diameter - Black

Power Systems Premium Exercise Slant Board - Adjustable - Black

Power Systems Premium Exercise Slant Board - Adjustable - Black

Power Systems Aerobic Bar Vertical Storage Rack

Power Systems Aerobic Bar Vertical Storage Rack

Power Systems Mobile Yoga Mat Storage Cart - Black

Power Systems Mobile Yoga Mat Storage Cart - Black

Power Systems Versa-Loop Rehabilitation Band - Medium Resistance - Red

Power Systems Versa-Loop Rehabilitation Band - Medium Resistance - Red

Power Systems Versa-Loop Rehabilitation Band - Heavy Resistance - Light Blue

Power Systems Versa-Loop Rehabilitation Band - Heavy Resistance - Light Blue

Power Systems High Density Foam Roller - 12"L x 6" Diameter - Round

Power Systems High Density Foam Roller - 12"L x 6" Diameter - Round

Power Systems Versa-Tube Rehabilitation Tube - 48" Medium Resistance - Red

Power Systems Versa-Tube Rehabilitation Tube - 48" Medium Resistance - Red

Power Systems Versa-Loop Rehabilitation Band - Extra Light Resistance - Orange

Power Systems Versa-Loop Rehabilitation Band - Extra Light Resistance - Orange

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Power Systems Pro-Vinyl Jump Rope - 8 ft. - Red

Best Seller. Our Pro-Vinyl jump rope is a cut above what you might remember from the playground. Our speed jump rope features a vinyl rope and molded PVC handles with radial ball bearings. Three lengths to fit most users. Rope color varies by length.

Features:

  • Molded PVC handles with radial ball bearings
  • Durable vinyl rope
  • Available in 3 Sizes: 8', 9', 10'

Jump Rope Length Recommendations:

  • 8-Ft: User height 4'9" to 5'5"
  • 9-Ft: User height 5'6" to 6"
  • 10-Ft: User height 6'1" to 6'6"


Weights & Dimensions

  • Weight 1 lbs
  • Length 8 in

Product Details

  • Type Training Equipment
  • Package Quantity 1
  • Brand Power Systems
  • Material Vinyl
  • Style Jump Rope
  • Manufacturers Part Number 35058
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Power Systems Pro-Vinyl Jump Rope - 8 ft. - Red

Power Systems Pro-Vinyl Jump Rope - 8 ft. - Red

Item #: WBB2253117

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Power Systems Pro-Vinyl Jump Rope - 8 ft. - Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant