x

Take 15% off your entire order!

Offer applied at checkout

Victor®MFA Series Size 8 Heavy Duty Acetylene/Hydrogen Heating Nozzle

Victor®MFA Series Size 8 Heavy Duty Acetylene/Hydrogen Heating Nozzle

Item #: WBB2400472

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$206.00 up to 42% OFF

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Victor® MFA Series Size 8 Heavy Duty Acetylene/Hydrogen Heating Nozzle measuring 12" is constructed for use with 300 series torch handles. Nozzle features multi-flame heating head for heat treating, straightening and priming applications.

  • BRAND Victor
  • MANUFACTURERS PART NUMBER 0323-0252
  • WIDTH INCHES 4-5/8
  • DEPTH INCHES 1-3/16
  • DESCRIPTION Professional Heating Nozzle
  • PACKAGE QUANTITY 1
  • GAS TYPE Acetylene/Hydrogen
  • ACETYLENE CONSUMPTION 30/80 SCFH
  • ACETYLENE PRESSURE 10/15 PSIG
  • SIZE #8
  • OXYGEN CONSUMPTION 33/88 SCFH
  • OXYGEN PRESSURE 20/30 PSIG
  • BODY MATERIAL Brass
  • WEIGHT LBS 1.2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Victor®MFA Series Size 6 Heavy Duty Acetylene/Hydrogen Heating Nozzle

Item #: B2400469

Not Yet Rated

Usually ships in 3 to 6 days

$118.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victor®MFA Series Size 8 Heavy Duty Acetylene/Hydrogen Heating Nozzle

Victor®MFA Series Size 8 Heavy Duty Acetylene/Hydrogen Heating Nozzle

Item #: WBB2400472

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant