x

Take 15% off your entire order!

Offer applied at checkout

+

GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014

GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014

Item #: WBB2230044

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014

Georgia-Pacific Professional Series products specifically address the unique needs of small businesses by delivering a new level of convenience, quality and value. The exclusive EZ Access® cartons are smaller, color-coded and feature perforated openings to help make shopping, finding, handling, storing, displaying, and accessing products easier and faster in limited space. Since they're offered at a smart price point, they can help businesses better manage supply budgets too.

  • BRAND Georgia-Pacific
  • DESCRIPTION Multi-Fold
  • STYLE 1 Ply
  • SIZE TYPE 250 Sheets/Pack
  • WIDTH INCHES 9-1/5
  • LENGTH INCHES 9-2/5
  • SHEET WIDTH INCHES 9-1/5
  • SHEET LENGTH INCHES 9-2/5
  • MANUFACTURERS PART NUMBER 2212014
  • COLOR FINISH White
  • PACKAGE QUANTITY 8
  • TOTAL RECYCLED CONTENT PERCENT --
  • SHEET QUANTITY 2000
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: NANCY

    Date: April 15, 2020

    These work perfect for us I have grandchildren and the waste quite a bit these are perfect.
    Your review:
    These work great I have them in the kitchen and the bathrooms.
Product Q & A

There are no questions for this product.

Save $1.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014

GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014

Item #: WBB2230044

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014
    GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014
    GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014
    GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014
    GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014
    GP Georgia-Pacific Professional Series 1-Ply Multifold Paper Towels, 2000 Towels/Case 2212014
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant