- Straight
- 26 teeth
- Teeth thickness: 5 mm
- Made of high- flexibility polypropylene
- Reinforcement ribs in body for higher resistance
- 48 wood handle
- Better pole fixing design
- Option of clamping the handle with strap or up to 1/2 clamp for easy pole switching, in different materials Semi-conical design that provides greater flexibility and better leaf drag
- Tines with reinforced vein
- Great flexion resistance
- Unique handle secure system
- Head Width: 24"
- 7/8" handle diameter
- Made of resistance PP material, 20% with more flexion resistance than others
- Color: Black
Surtek Professional Straight Leaf Rake, 26 Tine, 48"L Wood Handle, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 59-7/16 in |
| Height | 1.18 in |
| Handle Length | 48 in |
| Blade Width | 24 in |
Product Details
| Handle Material | Wood |
| Type | Leaf Rake |
| Blade Material | Plastic |
| Handle Type | Straight |
| Style | Leaf |
| Description | Professional Straight Leaf Rake |
| Manufacturers Part Number | 132053 |
| Number of Tines | 26 |
| Tine Shape | Straight |
| Brand | Surtek |