- Non-marring long cap
- 840D nylon fabric cover
- 12mm NBR foam padding
- Buckle closure
- Anti-bacterial treatment
Ergodyne® ProFlex® 325 Non-Marring Cap Knee Pad, Tan Cap, One Size
Write a Review
|
Questions & Answers (0)
Product Description
Non-Marring Rubber Cap: Wont damage or mark delicate work surfaces
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Non-Marring |
| Type | Wide Cap |
| Number of Straps | 2 |
| Closure Type | Buckle |
| Material | EVA Foam |
| Package Quantity | 1 Pair |
| Description | Non-Marring Knee Pads |
| Color | Tan |
| Manufacturers Part Number | 18325 |
| Cap Material | Copolymer Rubber |
| Brand | Ergodyne |