- 1680D ballistic nylon outer shell for puncture resistance
- 12mm NBR Gel padding & 20mm EVA padding
- 420D nylon & Hypalon rubber composite pad
- Slip-resistant durable nylon-rubber surface
- Adjustable, breathable neoprene stretch strap
- Hook & loop closure
Ergodyne® ProFlex® 350 Gel Knee Pad , Black, One Size
|
Questions & Answers (0)
Product Description
Gel Knee Pad: Gel comfort with slip resistant, puncture resistant soft cap
PRICE
$47.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Style | Non-Skid |
| Type | Rubber Cap |
| Number of Straps | 1 |
| Closure Type | Hook And Loop |
| Material | Injected Gel |
| Package Quantity | 1 Pair |
| Description | Gel Knee Pads |
| Color | Black |
| Manufacturers Part Number | 18350 |
| Cap Material | Balistic Nylon |
| Brand | Ergodyne |