Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181733

MPN #: 18575

Ergodyne® ProFlex® 575 Non-Marring Knee Pads, 3-Layer Foam, One Size, Black

Product Description
The ProFlex® 575 Non-Marring Knee Pads are ergonomically constructed with a pre-curved design for a natural fit to keep protection comfortably in place whether walking, crawling or kneeling. The hard non-marring cap provides versatile protection on any indoor or outdoor surface - no matter how abrasive or delicate. Lightweight in construction, these knee pads also feature mesh paneling to improve airflow and reduce sweat, making for a comfortable, all-day use solution.

For protection on both tough and delicate surfaces without risk of scratching or marring, the pads are made with 3 supportive and flexible layers. The first layer is an abrasion-resistant thermoplastic rubber (TPR) for durability. Next is a thick, impact-absorbing EVA foam for protective support. The third layer is a gel-like neoprene comfort foam that softly cradles the knee for enhanced fit and feel.

Wide elastic straps easily adjust for a custom fit on a variety of leg sizes. A non-slip silicone strip is built into the top adjustable strap to keep the knee pad in place when kneeling or on-the-go.

These versatile knee pads are ideal for all-day knee protection and comfort on any worksite, including construction, aviation, maintenance, HVAC, flooring, landscaping, plumbing and more.

Features:
  • Moves With You - Ergonomic, pre-curved design for a natural fit
  • 3-Layer Protection - Abrasion-resistant TPR exterior for durability, impact-absorbing EVA foam for protective support and neoprene comfort foam that softly cradles the knee for enhanced fit and feel
  • Breathable - Mesh paneling improves airflow to reduce sweat
  • Lightweight Design - For improved mobility
  • Stays In Place - Locking plastic buckle and non-slip silicone strip along top strap keeps pads securely in place
  • Adjustable - Elastic top strap plus stretchable neoprene with hook & loop closure easily adjusts for custom fit
  • Non-Marring - Will not scratch or mark delicate surfaces
  • Construction: Contoured Design, Adjustable, Padded
  • Performance: Pivot & Swivel
  • Material: 35% TPR, 30% Neoprene, 15% Polyester, 10% Nylon, 10% EVA Foam


PRICE
$35.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeKnee Pads
ColorBlack
Cap MaterialTPR
Strap MaterialSilicone, Neoprene
StyleNon-Marring
Number of Straps2
Closure TypeBuckle/Hook and Loop
MaterialTPR, Neoprene, Polyester, Nylon, EVA Foam
Package Quantity1 Pair
DescriptionNon-Marring Knee Pads
Manufacturers Part Number18575
BrandErgodyne