Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135469

MPN #: 17956

Ergodyne® Proflex 7001 Abrasion Resistant Gloves, Nitrile Coated, 2XL, Black, 1 Pair - Pkg Qty 12

Product Description
ProFlex® 7001 Nitrile Coated Gloves - Abrasion Resistant, 18g, Dry Grip

Features:
  • Abrasion Resistant – ANSI level 3 abrasion resistance for durable protection when working with rough materials
  • Strong No-Slip Grip – Durable DSX nitrile coated palms for optimal grip with dry surfaces and materials
  • Material - Nylon
  • Superior Fit, Feel & Dexterity – 18-gauge seamless nylon-spandex knit with DSX coating is soft, lightweight and flexible for maximum feel and minimal hand fatigue
  • Dual-Layer Coating – Two layers of smooth abrasion-resistant nitrile for enhanced durability
  • Touchscreen Capable – Easily swipe, tap and type on smartphones and tablets without removing gloves
  • Long Seamless Knit Cuffs  – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Machine Washable
  • Tested & Approved – ANSI level 3 abrasion resistant, ANSI level 2 puncture resistant, EN388: 4121X


PRICE
$74.40  Sold in packages of 12 / $6.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripNon Slip Nitrile
Gauge18 ga

Product Details

Abrasion LevelA3
TypeAbrasion Resistant Gloves
ColorBlack
ApplicationConstruction, Assembly, Manufacturing, Automotive
SeriesProFlex 7001
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialNylon
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number17956
Lining MaterialNitrile
Coating MaterialNitrile
Cut LevelEN 388: 1
BrandErgodyne

Compliance & Certifications

EN 3884121X
CertificationsEN 388: 4121 X; ANSI Abrasion 3, Puncture 2