Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135612

MPN #: 17876

Ergodyne® Proflex 7022 Cut Resistant Gloves, DSX Coated, ANSI A2, 2XL, Lime, 144 Pairs

Product Description
ProFlex® 7022 Hi-Vis Nitrile Coated Cut-Resistant Gloves - ANSI A2, EN388: 4342B, 18g, Dry Grip

Features:
  • Cut Resistant – ANSI A2 cut protection and level 3 abrasion resistance for protection when working with sharp materials
  • Strong No-Slip Grip – DSX nitrile coated palms for optimal grip and dexterity with dry surfaces and materials
  • Material - Polyethylene, Nylon
  • Superior Fit & Feel – 18-gauge seamless HPPE nylon-spandex knit with DSX coating is soft, lightweight and flexible for maximum feel and minimal hand fatigue
  • Dual-Layer Coating No Sweat Palms – Two layers of smooth abrasion-resistant nitrile for enhanced durability
  • Touchscreen Capable – Easily swipe, tap and type on smartphones and tablets without removing gloves
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Hi-Vis Color – For enhanced safety and visibility
  • Machine Washable
  • Tested & Approved – ANSI level 2 cut resistant, EN388: 4342B, ANSI level 3 abrasion resistant, ANSI level 3 puncture resistant


PRICE
$1,075.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripNon Slip Nitrile
Gauge18 ga

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorGreen
ApplicationConstruction, Assembly, Manufacturing, Automotive
SeriesProFlex 7022
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialNylon
GenderUnisex
Package Quantity144 Pairs
Manufacturers Part Number17876
Coating MaterialNitrile
Cut LevelA2
BrandErgodyne

Compliance & Certifications

EN 3884342B
CertificationsEN 388: 4342B, ANSI Cut A2, Abrasion 3, Puncture 3