Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135734

MPN #: 10436

Ergodyne® Proflex 7025 Cut Resistant Gloves, Polyurethane Coated, ANSI A2, 2XL, Blue, 1 Pair

Product Description
ProFlex® 7025 PU Coated Cut-Resistant Gloves - ANSI A2, EN388: 2X42B, 18g

Features:
  • Cut Resistant – ANSI A2 cut protection and level 3 abrasion resistance for protection when working with sharp materials 
  • Flexible No-Slip Grip – PU coated palms provide strong but flexible grip for secure handling with enhanced dexterity on a variety of surfaces 
  • Material - HPPE Nylon-Spandex
  • Superior Feel and Fit – 18-gauge seamless HPPE nylon-spandex knit with PU coating is lightweight and flexible for maximum feel and minimal hand fatigue
  • Touchscreen Capable – Easily swipe, tap and type on smartphones and tablets without removing gloves
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Machine Washable
  • Tested and Approved – ANSI A2 cut resistant, EN388: 2X42B, ANSI level 3 abrasion resistant, ANSI level 3 puncture resistant


PRICE
$9.20

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripNon Slip PU
Gauge18 ga

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorBlue
ApplicationConstruction, Assembly, Manufacturing, Automotive
SeriesProFlex 7025
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane, Nylon
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number10436
Lining MaterialUnlined
Coating MaterialPolyurethane
Cut LevelA2
BrandErgodyne

Compliance & Certifications

EN 3882X42B
CertificationsEN 388: 2X42B, ANSI A2, ANSI/ISEA 105-2016, ANSI Cut A2, Abrasion 3, Puncture 3