Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135545

MPN #: 17984

Ergodyne® Proflex 7031 Cut Resistant Gloves, Nitrile Coated, ANSI A3, L, Gray, 1 Pair - Pkg Qty 12

Product Description
ProFlex® 7031 Nitrile Coated Cut-Resistant Gloves - ANSI A3, EN388: 4X42C, 13g, Extra Strength

Features:
  • Cut Resistant – ANSI A3 cut protection and level 5 abrasion resistance for protection from cuts, punctures and abrasions
  • High Strength Grip – Durable sandy nitrile coated palms and thumbs for secure handling on rough surfaces and materials
  • Material - Polyethylene, Nylon
  • Comfortable Form Fit – 13-gauge HPPE nylon-spandex knit with nitrile coating moves with you for enhanced dexterity and minimal hand fatigue
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Machine Washable
  • Tested & Approved – ANSI level 3 cut resistant, EN388: 4X42C, ANSI level 5 abrasion resistant, ANSI level 3 puncture resistant


PRICE
$108.00  Sold in packages of 12 / $9.00 ea

1
1
Available on or around 11/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripSandy Nitrile
Gauge13 ga

Product Details

Abrasion LevelA5
TypeCoated Gloves
ColorGray
ApplicationConstruction, Assembly, Manufacturing, Automotive
SeriesProFlex 7031
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialNylon
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17984
Coating MaterialNitrile
Cut LevelA3
BrandErgodyne

Compliance & Certifications

EN 3884X42C
CertificationsEN 388: 4X42C, ANSI Cut A3, Abrasion 5, Puncture 3