Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135597

MPN #: 17814

Ergodyne® Proflex 7041 Cut Resistant Gloves, Nitrile Coated, ANSI A4, L, Lime, 1 Pair - Pkg Qty 12

Product Description
ProFlex® 7041 Hi-Vis Nitrile-Coated Cut-Resistant Gloves - ANSI A4, EN388: 4X42D, WSX Wet Grip

Features:
  • Material - TenaLux
  • Cut Resistant – ANSI A4 cut protection and level 4 abrasion resistance for protection when working with sharp materials
  • Cool, Breathable Comfort – Form-fitting TenaLux yarn, made without irritating glass or steel, provides 360-degree breathability with a cool-to-the-touch feel
  • Strong No-Slip Grip – WSX nitrile coated palm for optimal grip with wet/oily surfaces and materials
  • Dual-Layer Coating – PU layer + anti-slip sandy nitrile layer for ultimate water wicking grip performance, comfort and durability
  • No Sweat Palms – PU coating wicks sweat and allows airflow to pass through nitrile surface coating
  • Long Seamless knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Hi-Vis Color – For enhanced safety and visibility
  • Machine Washable
  • Tested & Approved – ANSI level 4 cut resistant, EN388: 4X42D, ANSI level 4 abrasion resistant, ANSI level 3 puncture resistant


PRICE
$153.00  Sold in packages of 12 / $12.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripOil/Wet Nitrile
Gauge13 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorGreen
ApplicationConstruction, Assembly, Manufacturing, Automotive
SeriesProFlex 7041
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialPolyethylene
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number17814
Lining MaterialNylon
Coating MaterialNitrile
Cut LevelA4
BrandErgodyne

Compliance & Certifications

EN 3884X42D
CertificationsEN 388: 4X42D, ANSI Cut A4, Abrasion 4, Puncture 3