Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3146341

MPN #: 10514

Ergodyne® ProFlex® 7043 Cut Resistant Gloves, Nitrile Coated, ANSI A4, L, Gray, 12 Pairs

Product Description
The ProFlex® 7043 Nitrile Coated Cut-Resistant Gloves feature nitrile coated palms and reinforced thumb saddles for extra-strength grip and durability in rough environments. Rated to ANSI A4 cut protection and level 3 abrasion resistance, the 18-gauge HPPE nylon-spandex knit protects hands from cuts, punctures and abrasions without compromising dexterity or comfort. The snug knit cuffs are longer than most, a feature that enhances fit and extends protection while keeping dirt and debris out.

Microfine Nitrile Coated Palms For All-Purpose Grip: The palms of these safety gloves are dipped in a microfine nitrile for excellent grip, dexterity and feel on a variety of surfaces.

ANSI A4 Cut Resistance & Level 3 Abrasion Resistance // 18-Gauge Knit: The 18-gauge seamless HPPE polyester knit is tested to ANSI A4 cut protection and level 3 abrasion resistance for safety around sharp or rough materials. Classified by the weight needed to cut through, ANSI A4 is considered a relatively high cut rating with a measure of 1,500-2,199 grams. For more on cut-resistance levels, check out our ANSI 105 Guide.

Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job.

Touchscreen Capable: Touchscreen-capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves.

These nitrile coated gloves are ideal for anyone regularly handling sheet metal or other sharp materials in wet or dry conditions, including construction, assembly, manufacturing, automotive and more.

Features:
  • Cut Resistant - ANSI A4 cut protection and level 3 abrasion resistance for protection when working with sharp materials
  • Flexible No-Slip Grip - Microfine nitrile coated palms provide excellent grip, dexterity and feel for all-purpose handling on a variety of surfaces
  • Reinforced Thumb Saddle - For extra-strength grip and durability in rough environment
  • Superior Feel & Fit - 18-gauge seamless HPPE polyester knit with nitrile coating is soft, lightweight and flexible for maximum feel and minimal hand fatigue
  • Touchscreen Capable - Easily swipe, tap and type on smartphones and tablets without removing gloves
  • Long Seamless Knit Cuffs - Fit snug to wrists to extend protection while keeping dirt and debris out
  • Machine Washable
  • Tested & Approved - ANSI A4 cut resistant, EN 388: 4X42D, ANSI level 3 abrasion resistant, ANSI level 3 puncture resistant
  • Vend-Ready - Single pair is shrink-wrapped for easy dispensing


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripWet/Dry Nitrile
Gauge18 ga

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorGray
ApplicationAutomotive, Construction, Assembly, Manufacturing
SeriesProFlex 7043
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialHPPE Polyester, Nitrile, Nylon, Spandex
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part Number10514
Coating MaterialNitrile
Cut LevelA4
BrandErgodyne

Compliance & Certifications

EN 3884X42D
CertificationsANSI 105, EN 388