Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3181651

MPN #: 10326

Ergodyne® ProFlex® 7061 Cut Resistant Gloves, Polyurethane Coated, ANSI A6, 2XL, Blue

Product Description
The ProFlex® 7061 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and ultimate dexterity, plus ANSI/ISEA 105-2016 level A6 cut protection for safety around sharp materials. Unlike other bulky cut-resistant gloves, the 21-gauge HPPE tungsten knit protects hands while maintaining a soft, lightweight and flexible form fit.

Features:
  • Tested - Meets EN388 3X42E and ANSI/ISEA 105-2016 level A6 cut resistant, level 3 abrasion resistant and level 3 puncture resistant standards
  • Enhanced Durability - Reinforced thumb saddles provide extra strength in high-wear areas
  • Machine Washable
PU Coated Palms For All-Purpose Grip
  • The palms of these safety gloves are dipped in PU (polyurethane), a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces
ANSI/ISEA 105-2016 Level A6 Cut Resistance & Level 3 Abrasion Resistance // 21-Gauge Knit
  • The 21-gauge seamless HPPE tungsten knit is tested to ANSI/ISEA 105-2016 level A6 cut protection and level 3 abrasion resistance for safety around sharp or rough materials. Classified by the weight needed to cut through, ANSI/ISEA 105-2016 level A6 is considered a relatively high cut rating with a measure of 3,000-3,999 grams. For more on cut-resistance levels, check out our ANSI/ISEA 105-2016 Guide
  • Gauge indicates the number of stitching rows per inch-a higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job
Touchscreen Capable
  • Touchscreen-capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves
  • These PU coated utility gloves are ideal for construction, manufacturing, material handling, assembly, automotive and more


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
GripNon Slip PU
Gauge21 ga

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorBlue
ApplicationConstruction, Manufacturing, Material Handling, Assembly, Automotive
SeriesProFlex 7061
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane
Package Quantity1 Pair
GenderUnisex
Manufacturers Part Number10326
Lining MaterialUnlined
Coating MaterialPolyurethane
Cut LevelA6
BrandErgodyne

Compliance & Certifications

EN 3883X42E
CertificationsEN 388: 3X42E, ANSI/ISEA 105-2016, ANSI Cut A6, Abrasion A3, Puncture 3