Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135816

MPN #: 17276

Ergodyne® Proflex 812 Standard Mechanics Gloves, XXL, Lime, 1 Pair

Product Description
ProFlex® 812 Standard Mechanics Gloves

Features:
  • Material - Poly Mesh
  • Durable Grip – Synthetic leather palm with reinforced thumb saddle for enhanced grip and feel
  • Flexible Comfort – Breathable poly mesh keeps hands cool and is not bulky or stiff
  • Secure Fit – Low-profile, molded hook & loop closure
  • Easy On/Off – Pull-on tab
  • ID tab – Personalize to prevent misplaced gloves
  • Machine Washable – Machine wash, cold
  • Multiple Colors – Available in grey or hi-vis for enhanced visibility


PRICE
$10.25

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Thickness1 mil

Product Details

Abrasion Level2
TypeMechanics Gloves
ColorGreen
SeriesProFlex 812
Cuff StyleHook & Loop
Palm MaterialSynthetic Leather
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialSynthetic Leather
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17276
Lining MaterialUnlined
Coating MaterialUncoated
BrandErgodyne

Compliance & Certifications

EN 3882121 X
CertificationsCE Approved