Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135533

MPN #: 17922

Ergodyne® Proflex 812CR6 Utility Cut Resistant Gloves, ANSI A6, S, Black, 1 Pair

Product Description
ProFlex® 812CR6 Utility Cut Resistance Gloves - ANSI A6, EN388: 2543E

Features:
  • Cut Resistant – ANSI A6 Cut Protection with next-gen Armortex-backed palms
  • Material - Poly mesh
  • Durable Grip – Synthetic leather palm with reinforced thumb saddle for grip and feel
  • Flexible Comfort – Breathable poly mesh keeps hands cool and is not bulky or stiff
  • Secure Fit – Low-profile, molded hook & loop closure
  • Easy On/Off – Pull-on tab
  • ID tab – Personalize to prevent misplaced gloves
  • Machine Washable – Machine wash, cold
  • Tested & Approved - ANSI A6 cut resistant, EN388: 2543E


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripSynthetic leather Durable Flat

Product Details

Abrasion LevelEN 388: 2
TypeUncoated Gloves
ColorBlack
ApplicationAssembly, Fabrication, Sheet Metal, Heavy Construction, Oil & Gas, Electrical
SeriesProFlex 812CR6
Coating CoverageUncoated
Cuff StyleHook & Loop
Palm MaterialSynthetic Leather
MaterialPoly mesh
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17922
Coating MaterialUncoated
Cut LevelA6
BrandErgodyne

Compliance & Certifications

EN 3882543E
CertificationsEN 388: 2543E, ANSI Cut A6