Ergodyne® ProFlex® 819WP Extreme Thermal Waterproof Winter Work Gloves, Large, Black
Write a Review
|
Questions & Answers (0)
Product Description
ProFlex® 819WP Extreme Thermal Waterproof Winter Work Gloves with dual-zone 3M® Thinsulate Insulation are built to keep hands warm in cold temperatures. New and improved palm material and fingertip reinforcements enhance grip and protection for safe, secure handling of equipment and materials.
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Grip | Fingertip Reinforcement |
Product Details
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Black |
| Application | Cold Weather Protection |
| Series | ProFlex 819WP |
| Back Material | Neoprene |
| Cuff Style | Gauntlet |
| Cut Resistant | No |
| Palm Material | Ax Suede |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | 3M Thinsulate Insulation |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 17614 |
| Lining Material | 3M Thinsulate |
| Thumb Style | Straight |
| Waterproof | Yes |
| Brand | Ergodyne |
Compliance & Certifications
| EN 388 | 4222 B |
| Certifications | EN 388: 3423 X |