Ergodyne® ProFlex® 825WP Thermal Waterproof Winter Work Gloves, Small, Black
|
Questions & Answers (0)
Product Description
ProFlex® 825WP Winter Work Gloves with dual-zone 3M® Thinsulate Insulation and glove liner keep hands warm and dry when working in extreme cold. Inclusion of a separate, touchscreen-compatible glove liner enables you to remove the outer layer without exposing bare hands when higher dexterity is needed.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Reinforcement |
Product Details
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Black |
| Application | Cold Weather Protection |
| Series | ProFlex 825WP |
| Back Material | Neoprene |
| Cuff Style | Gauntlet |
| Cut Resistant | No |
| Palm Material | Thinsulate |
| Closure Type | Elastic |
| Finger Style | Full Finger |
| Material | 3M Thinsulate Insulation |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 17602 |
| Lining Material | 3M Thinsulate |
| Thumb Style | Straight |
| Waterproof | Yes |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | EN 388, ANSI 105 |