Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135570

MPN #: 17584

Ergodyne® Proflex 922CR Cut Resistant Gloves, Nitrile Coated, ANSI A3, L, Gray, 96 Pairs - Pkg Qty 2

Product Description
ProFlex® 922CR Nitrile Coated Cut-Resistant Gloves - ANSI A3, EN388: 4442CP, 13G, Dorsal Protection

Features:
  • Material - HPPE Nylon-Spandex
  • Cut Resistant – ANSI A3 cut protection and level 6 abrasion resistance for protection when working with sharp materials
  • Dorsal Impact Protection – TPR Armor across knuckles and fingers for pinch injury prevention and blow deflection in harsh environments; approved to ANSI 138 level 1 for impact protection
  • Comfortable Form Fit – 13-gauge HPPE nylon-spandex knit with nitrile coating and TPR Armor with strategic flex zones moves with you for enhanced dexterity and minimal hand fatigue
  • High Strength Grip – Durable sandy nitrile coated palms and thumb reinforcements for secure handling on rough surfaces and materials
  • Long Seamless Knit Cuffs – Fit snug to wrists to extend protection while keeping dirt and debris out
  • Hi-Vis Palms – Enhances visibility when signalling
  • Machine Washable
  • Tested & Approved – ANSI A3 cut resistant, EN388: 4442CP, ANSI level 6 abrasion resistant, ANSI level 3 puncture resistant, ANSI level 1 impact protection


PRICE
$3,398.00  Sold in packages of 2 / $1,699.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripSandy Nitrile
Gauge13 ga

Product Details

Abrasion LevelA6
TypeCoated Gloves
ColorGray
ApplicationOil & Gas, Mining, Demolition, Extraction, Ironwork, Cargo handling
SeriesProFlex 922CR
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile
MaterialNylon
Package Quantity96 Pairs
GenderUnisex
Manufacturers Part Number17584
Lining MaterialUnlined
Coating MaterialNitrile
Cut LevelA3
BrandErgodyne

Compliance & Certifications

EN 3884442CP
CertificationsEN 388: 4442CP, ANSI Cut A3, Abrasion 6, Puncture 3