Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135609

MPN #: 17793

Ergodyne® Proflex 924LTR Hybrid DIR Gloves, Leather Reinforcement, M, Lime, 1 Pair

Product Description
ProFlex® 924LTR Hybrid Dorsal Impact-Reducing Gloves - Leather-Reinforced

Features:
  • Material - Leather
  • Full finger TPR + Flexible foam knuckle padding
  • Full padded palm with genuine leather reinforcement
  • Leather-reinforced fingers and thumb saddle
  • Hi-vis breathable mesh construction
  • Neoprene cuff
  • Molded hook and loop closure with ID space keeps out debris
  • EN 388: 3122 X
  • Patented


PRICE
$33.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/4 in
SizeM
Thickness0.1 mil

Product Details

TypeHybrid DIR Gloves
ColorGreen
ApplicationRoof Bolting, Mining, Oil/Gas, Demolition, Heavy Construction, Ironwork
SeriesProFlex 924LTR
Cuff StyleHook & Loop
ProtectionDorsal Protection
Palm MaterialSynthetic Leather
Closure TypeHook & Loop
Finger StyleFull Finger
MaterialLeather, Mesh Fabric, Neoprene
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number17793
Coating MaterialLeather
BrandErgodyne

Compliance & Certifications

EN 3882122 X
CertificationsEN 388: 3122 X