Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Werner

Model # :WBB3133920

MPN #: H062141

Werner® ProForm™ SwitchPoint™ Climbing/Construction Harness, Tongue Buckle Legs, S

Product Description

The Werner ProForm™ SwitchPoint™ H062141 Climbing/Construction Harness with Tongue Buckle Legs is athletically styled and constructed with lightweight materials to deliver maximum comfort and unrelenting safety performance. In the event of a Fall, simply pull the deployment cord to activate the patented SwitchPoint™ technology to put the suspended worker into a comfortable seated position with freedom of movement for improved rescue operations while reducing the potential hazards of suspension trauma. ProForm™ SP delivers a higher level of safety, comfort, and maneuverability.

PRICE
$649.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity425 lbs
Weight4 lbs
SizeS

Product Details

TypeConstruction
BeltYes
PaddingYes
Ring TypeBack, Hip, Front D-Rings
ColorMulti-Colored
SeriesProForm
Front D-RingNo
For Use WithFall Protection, Construction
Side D RingYes
StyleProForm™ SwitchPoint™
Leg Connection TypeTongue Buckle
Chest Connection TypeQuick-Connect
Back D-RingYes
MaterialPolyester
DescriptionH062141 Harness
Package Quantity1
Manufacturers Part NumberH062141
Harness ConnectionBack, Hip, Front D-Rings
BrandWerner

Compliance & Certifications

CertificationsANSI Z359.11 & OSHA Compliant