The Werner ProForm™ SwitchPoint™ H062145 Climbing/Construction Harness with Tongue Buckle Legs is athletically styled and constructed with lightweight materials to deliver maximum comfort and unrelenting safety performance. In the event of a Fall, simply pull the deployment cord to activate the patented SwitchPoint™ technology to put the suspended worker into a comfortable seated position with freedom of movement for improved rescue operations while reducing the potential hazards of suspension trauma. ProForm™ SP delivers a higher level of safety, comfort, and maneuverability.
Werner® ProForm SwitchPoint Climbing/Construction Harness, Tongue Buckle Legs, XXL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 425 lbs |
| Weight | 4 lbs |
| Size | XXL |
Product Details
| Type | Construction Harness |
| Belt | Yes |
| Padding | Yes |
| Ring Type | Back, Hip, Front D-Rings |
| Color | Multi-Colored |
| Series | ProForm |
| Front D-Ring | No |
| For Use With | Fall Protection, Construction |
| Side D Ring | Yes |
| Style | ProForm SwitchPoint |
| Leg Connection Type | Tongue Buckle |
| Chest Connection Type | Quick-Connect |
| Back D-Ring | Yes |
| Material | Polyester |
| Description | H062145 Harness |
| Package Quantity | 1 |
| Manufacturers Part Number | H062145 |
| Harness Connection | Back, Hip, Front D-Rings |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.11 & OSHA Compliant |