Prolube 43681 Flexible Grease Gun Hose with Spring Guard, 3500 PSI, 18-inch, 1/8" NPT
Write a Review
|
Questions & Answers (0)
Product Description
Grease hoses allow greasing access to nipples with limited reach. Due to their flexible construction, these are used for greasing hard to reach grease fittings. Thermoplastic construction with 0.14" (3.6 mm) inner diameter & 0.33" (8.5 mm) outer diameter. Highly flexible with minimum bending radius of 1.57" (40 mm). Zinc plated steel end connections with hydraulic crimping. Working Pressure: 3500 PSI ; Burst Pressure: 11,600 PSI
PRICE
$22.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" NPT |
| Hose Length | 18 in |
Product Details
| Type | Grease Guns & Accessories |
| Material | Thermoplastic |
| Package Quantity | 1 |
| Hose Type | Flexible w/ Spring Guard |
| Manufacturers Part Number | GHC-18/SPR/N |
| Max PSI | 3,500 psi |
| Brand | Prolube |