Prolube 44842 Grease Gun Holder, Heavy Duty
Write a Review
|
Questions & Answers (0)
Product Description
Designed specially for use on farm & construction equipment, trailers, tractors & other automobiles in high vibration environments. Sturdy All Steel construction with a 4-bolt design for easy & secure mounting. Heavy Duty Spring. Works with 14 oz. capacity Grease Guns with a 2-1/4" dia.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | GGH/03 |
| Type | Grease Guns & Accessories |
| Capacity | 14 oz. |
| Material | Steel |
| Package Quantity | 1 |
| Brand | Prolube |