Prolube 44861 Narrow Needle Nose Dispenser, 1/8-inch NPT
Write a Review
|
Questions & Answers (0)
Product Description
Used for dispensing a fine line of grease. Needle design allows operator to contact flush on hard to reach hydraulic type fittings in inaccessible areas. Can be attached directly to steel extensions or flexible hoses. Needle Length: 1-1/2"; Needle Diameter: 0.15", Tip Diameter: 0.06"
PRICE
$20.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/8" NPT |
Product Details
| Type | Grease Fittings & Adapters |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DNN/1-1-2/N |
| Max PSI | 6,000 psi |
| Brand | Prolube |