x

Take 15% off your entire order!

Offer applied at checkout

Universal® Prong Base for Paper File Fasteners, Two Inch Capacity, 100/Box

Universal® Prong Base for Paper File Fasteners, Two Inch Capacity, 100/Box

Item #: WBB1449682

Not Yet Rated

Ships in 1 Business Day ? Items ship from warehouse within 1 business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.60

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $8.60 ea.
  • Buy 3-5 $8.30 ea.
  • Buy 6+ $8.00 ea.

Quantity

Customers Also Viewed

Universal® Prong Base for Paper File Fasteners, Two Inch Capacity, 100/Box

Durable steel construction. No sharp edges. Capacity (text): 2"; File Fasteners Type: Prong Base.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • LENGTH INCHES 2-3/4
  • MANUFACTURERS PART NUMBER UNV81012
  • CONSTRUCTION Steel
  • SHEET CAPACITY 2"
  • PACKAGE QUANTITY 100/Box
  • DESCRIPTION Prong Base for Paper File Fasteners
  • COLOR FINISH Silver
  • WEIGHT LBS 0.55
  • BRAND Universal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal® Prong Base for Paper File Fasteners, Two Inch Capacity, 100/Box

Universal® Prong Base for Paper File Fasteners, Two Inch Capacity, 100/Box

Item #: WBB1449682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant