The SWIVEL6 offers reliable surge and line noise protection. Premium features include a compact, direct plug-in design for easy portability, six rotatable outlets for easier plug connection and removal and 1500 joules of surge absorption protection. Diagnostic LEDs alert you to potential wiring or protection faults before connected equipment is damaged. Lifetime Limited Warranty with $20,000 Ultimate Lifetime Insurance (USA, Puerto Rico & Canada only).
Tripp Lite SWIVEL6 Protect It! Surge Suppressor, 6 Swivel Outlets, Direct Plug-In, 1500 Joules
|
Questions & Answers (0)
Product Description
PRICE
$26.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 2-1/4 in |
| Height | 6-1/4 in |
Product Details
| Type | Surge Suppressor |
| Color | Black |
| Amperage | 15 A |
| Voltage Rating | 120 V |
| Material | Plastic |
| Joules | 1500 |
| Manufacturers Part Number | SWIVEL6 |
| Number of Outlets | 6 |
| Outlet Type | NEMA 5-15R |
| Number of Receptacles | 6 |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| NEMA | 5-15R |