Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB676609

MPN #: 148-2136

PIP Protective Bag For Novax® Rubber Insulating Gloves, 11"L, Black, One Size

Product Description
Novax® Nylon Protective Bag - 11"

Used for storing and carrying Novax® rubber insulating gloves. Standard for electrical work in the industrial industry.

Features:
  • Light weight with plastic hook for mounting
  • Snap closure


PRICE
$19.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
SizeOne Size

Product Details

TypeGlove Bag
IncludesGlove Bag
MaterialNylon
DescriptionProtective Bag For Novax®
ColorBlack
SeriesNovax
Manufacturers Part Number148-2136
BrandPIP