MSA Skullgard® Protective Hat With Staz-On Suspension, Standard, Natural Tan
Write a Review
|
Questions & Answers (0)
Product Description
Designed to offer outstanding protection in hot and dangerous industries, the Skullgard Protective Cap sets the standard for environments such as steel mills. Skullgard helmets have been tested to radiant heat loads producing temperatures up to, but not exceeding, 350F.
PRICE
$225.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | Standard |
Product Details
| Type | Hard Hat |
| Ventilation | No |
| Accessory Slots | Yes |
| Shell Material | Phenolic |
| Color | Natural Tan |
| Series | Skullgard® |
| Description | Skullgard® Hard Hats |
| Package Quantity | 1 |
| Manufacturers Part Number | 454664 |
| Suspension | 4 pt. Pin-Lock |
| Fits | 6-1/2 to 8 |
| Brand | MSA Safety |
| Hard Hat Style | Full Brim |
Compliance & Certifications
| Certifications | ANSI Z89.1-2014 |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | G |