Pendant Control Stations
Availability
Brand
Voltage
Certifications
Height
Color
Price
Related Products
Tecno Elettrica Ravasi (T.E.R.), F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons MIKE pendant control stations are designed for industrial applications. MIKE pendants support a safer, more efficient interface between an operator and a motor application. MIKE pendants are industrial control stations designed for heavy duty use. Design MIKE pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle ...
Tecno Elettrica Ravasi (T.E.R.), PRTA012MPI Two Speed Arrow Black Button Insert, Use w/ MIKE & VICTOR Pendants This button insert can be fitted to any MIKE or VICTOR button.
Tecno Elettrica Ravasi (T.E.R.), PRSL1800PI 1 N.O. Single Switch, Use w/ MIKE & VICTOR Pendants Features: Utilisation category: AC 15 Rated operational current: 3 A Rated operational voltage: 250 V Rated thermal current: 10 A Rated insulation voltage: 300 Vac Mechanical life: 8x106 operations Terminal referencing: according to EN 50013 Connections: screw-type terminals Wires: 2x0,5mm Sq - 2x1,5 mm Sq - 1x2,5 mm Sq Markings and homologations: CE UL CSA
Tecno Elettrica Ravasi (T.E.R.), F70AY12020000001 MIKE Pendant, 4 Button, Yellow, 1-Speed Buttons MIKE pendant control stations are designed for industrial applications. MIKE pendants support a safer, more efficient interface between an operator and a motor application. MIKE pendants are industrial control stations designed for heavy duty use. Design MIKE pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle ...