Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2195272

MPN #: 7010360714

3M™ PSA Cloth Disc 348D 18" X NH 36 Grit Aluminum Oxide - Pkg Qty 10

Product Description
3M™ PSA Cloth Disc 348D 18" X NH 36 Grit Aluminum Oxide

3M™ PSA Cloth Disc 348D is a heavy-duty sanding disc that features a high-strength pressure sensitive adhesive backing that adheres to a backup pad or a steel platen for an efficient application and clean removal.

Our 3M™ PSA Cloth Disc 348D features a heat-resistant resin bond and cloth backing that make this sanding disc a good choice for high heat and heavy duty sanding applications. Aluminum oxide particles in a closed coat offer a fast cut for grinding and dual action (D/A) sanding on metal. This versatile disc provides a fast, efficient method for deburring, blending, cleaning up, and finishing metal parts and surfaces of various sizes and shapes. PSA or pressure-sensitive adhesive disc is pressed onto a backup pad (also called a disc pad and sold separately) that is attached to a disc sander, random orbital sander, or stationary disc sander. We chose aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives such as garnet quickly wear down with use. Due to their fast cut-rate, hardness, strength, and low heat retention, they are widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure.

Applications are Blending, Deburring, Flat Areas, Grinding, Orbital Sanding, Random Orbital Sanding Metal Fabrication, Primary Wood and Panel Processing.

Industries Include Metal Fabrication, Primary Wood and Panel Processing.

PRICE
$299.50  Sold in packages of 10 / $29.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter18 in

Product Details

Max RPM10000 rpm
Coat TypeClosed
ColorBrown
ApplicationMetalworking, Woodworking, Composite, Advanced Materials
Series348D
Disc TypePSA Disc
Grit60
Tool CompatibilityRandom Orbital Sanders, Stationary Disc Sanders
Manufacturers Part Number7010360714
GradeExtra Coarse
Abrasive MaterialAluminum Oxide
Attachment TypePSA
Brand3M