3M™ PSA Cloth Disc 777F 12" X NH 36 Grit Ceramic - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ PSA Cloth Disc 777F provides the durability needed for moderate stock removal to finishing of your workpiece. 3M ceramic aluminum oxide grain blend is designed for exceptional durability and cutting efficiency. Pressure sensitive adhesive backing sticks easily to backup pad and removes cleanly Ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate and durability Heavyweight cloth backing supports high-pressure, tough applications Grinding aid reduces running temperatures when used on exotic metals such as stainless steel Suitable for use on both ferrous and non-ferrous metals Applications Include: Blending, Coating Removal, Deburring, Grinding
PRICE
$269.50 Sold in packages of 10 / $26.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Backing Weight | YF Weight |
| Diameter | 12 in |
Product Details
| Max RPM | 2000 rpm |
| Coat Type | Closed |
| Color | Orange |
| Disc Type | PSA Disc |
| For Use With | Blending, Coating Removal, Deburring, Grinding |
| Grit | 36 |
| Tool Compatibility | Stationary Disc Sanders |
| Manufacturers Part Number | 7000120240 |
| Grade | Extra Coarse |
| Abrasive Material | Ceramic Grain |
| Brand | 3M |