- 6" PSA Pad Non-Vacuum RO2512 Series Random Orbital Sander 3/16" Orbit
- PSA Pad
- Built-in Speed Control
- Ergonomic 24-Position Indexable Grip
- 5/16"-24 Spindle Thread
- Non-Vacuum
- Color-Coded Rings for Orbit Diameter
- CE Compliant
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Comfort Grip
- Includes Backing Pad & Wrench
Sioux® PSA RO2512 Pad Non-Vacuum Random Orbital Sander, PSA, 12000 RPM, 3/16" Dia
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$255.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 in |
| Height | 3-5/16 in |
| Weight | 2 lbs |
| Spindle Size | 5/16-24 |
| Arbor Size | 5/16-24 |
| Air Inlet | 1/4 in |
| Max Wheel Diameter | 6 |
| Orbit | 3/16 in |
| Pad Size | 6 in in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| SCFM Use @ 90 PSI | 13 SCFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | RO2512-60SNP |
| Free Speed | 12000 rpm |
| Exhaust | Rear |
| Brand | Sioux |
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| Type | Random Orbital Sander |
| CFM | 13 CFM |
| Horsepower | 0.25 HP |
| Color | Red/Black |
| Power Type | Pneumatic |
| Package Quantity | 1 |
| Description | Non-Vacuum Random Orbital Sander |
Warranty
| Warranty | 1 yr |