
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Don Jo PSA-8 3/4 Anchor, 8-3/4", Steel
Don-Jo Mfg Anchor Raw Steel.
Don-Jo Mfg Anchor Raw Steel.
- CERTIFIED/APPROVED ANSI
- LIMITED WARRANTY 1 Year Against Manufacturing Defects
- MANUFACTURERS PART NUMBER PSA-8 3/4
- USE (INTERIOR/EXTERIOR) Interior/Exterior
- DESCRIPTION Anchor
- BRAND Don-Jo
- PACKAGE QUANTITY 10
- CONSTRUCTION (BODY) Steel
- COLOR FINISH Steel
- SIZE INCHES 8-3/4
- LENGTH INCHES 8-3/4
- WIDTH INCHES 3
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Don Jo PSA-7 3/4 Anchor, 7-3/4", Steel - Pkg Qty 10
Item #: B1724425
Not Yet Rated
Usually ships in 10 to 13 days
$33.70

Don Jo PSA-8 3/4 Anchor, 8-3/4", Steel - Pkg Qty 10
$3.37
- Product Information
- Customer Review
- Product Q&A