Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PSC20610GAC PROLINE™ Server Cab, Type 12, AC Ready, 82.10x23.94x39.34in, Steel/Gray

Hoffman PSC20610GAC PROLINE™ Server Cab, Type 12, AC Ready, 82.10x23.94x39.34in, Steel/Gray

Item #: WBB1609046

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,000.00 up to 3% OFF

Price: $4,850.00

$808.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman TB3R103, Terminal Box, Type 3R 100A, 3Ph, 18.00X8.00X4.50, Galvanized/Gray

Hoffman TB3R103, Terminal Box, Type 3R 100A, 3Ph, 18.00X8.00X4.50, Galvanized/Gray

Hoffman TB3R203, Terminal Box, Type 3R 200A, 3Ph, 23.00X12.00X4.50, Galvanized/Gray

Hoffman TB3R203, Terminal Box, Type 3R 200A, 3Ph, 23.00X12.00X4.50, Galvanized/Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman PSC20610GAC PROLINE™ Server Cab, Type 12, AC Ready, 82.10x23.94x39.34in, Steel/Gray

Robustly built and sealed for use in wet, dusty or hot environments, PROLINE™ Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.

Features:
  • Welded 12 gauge steel frame with integral struts
  • Front window door made of 16 or 14 gauge steel with safety glass window
  • Solid 16 or 14 gauge steel back door
  • Standard package has solid 16 or 14 gauge steel sides
  • AC package has cutout for easy in-the-field installation of any CR29 Series Air Conditioner (shipped separately)
  • Models available with EIA Universal standard 3/8-in. square or 10-32 tapped holes
  • Mobile base includes casters, levelers and gland plate
  • Gland plate allows easy routing of cable

Weights & Dimensions

  • A x B x C 82.10 x 23.94 x 39.34 in

Product Details

  • Type 12
  • Rack Units 42
  • Brand Hoffman
  • Description Voice/Data & Server Cabinet
  • Additional Rack Angles PRA1920THL1
  • Material Steel
  • Holes Square
  • Manufacturers Part Number PSC20610GAC
  • Color Family Gray
  • Cabinet Package Type Server, AC Ready
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PSC20610GAC PROLINE™ Server Cab, Type 12, AC Ready, 82.10x23.94x39.34in, Steel/Gray

Hoffman PSC20610GAC PROLINE™ Server Cab, Type 12, AC Ready, 82.10x23.94x39.34in, Steel/Gray

Item #: WBB1609046

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant