Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PSCPC2169B PROLINE™ Server PC, 2161x606x899in

Hoffman PSCPC2169B PROLINE™ Server PC, 2161x606x899in

Item #: WBB1609052

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,609.00 up to 1% OFF

Price: $3,568.00

$594.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PFHKBL Handle, Flush/ Keylocking, Fits Doors, Cast Zinc

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PSC2069B PROLINE™ Server Cab, 2085x608x1199in, 42 RU, PRA1920THL1 Add. RA

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PBMG610B PROLINE™ Mobile Base, Server Cab, 600x1000mm, Steel/Black

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman PTHS242424G4 PROTEK™ DH Standard, 24.09x23.62x24.02, Steel/LtGray, Type 4/12

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Hoffman DVR6U DVR Cab 12.99x21.65x18.35in, 6RU Blk, Steel/Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman PSCPC2169B PROLINE™ Server PC, 2161x606x899in

Designed deeper to house servers and manage power cables, PROLINE™ FLOTEK™ Cabinets rely on optimized passive airflow for cooling. The cabinets may be placed in data rooms randomly or in hot/cold aisle configurations.

Features:
  • 16 or 14 gauge steel doors, sides and cover
  • Welded 12 gauge steel frame
  • Rack angles have square holes with EIA 310-D spacing
  • Open bottom with integral bolt-down brackets

Weights & Dimensions

  • A x B x C 85.08 x 23.87 x 35.39 in

Product Details

  • Rack Units 45
  • Brand Hoffman
  • Description Pc (Passive Cooling) Server Cabinet
  • Additional Rack Angles PRA1921THL1
  • Material Steel
  • Manufacturers Part Number PSCPC2169B
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PSCPC2169B PROLINE™ Server PC, 2161x606x899in

Hoffman PSCPC2169B PROLINE™ Server PC, 2161x606x899in

Item #: WBB1609052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant