Winco PSW-12 Wide Mouth Squeeze Bottles, 12 oz - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
12 Oz. Wide Mouth Squeeze Bottle, Clear, 6 Pc/Pack.
PRICE
$115.20 Sold in packages of 12 / $9.60 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 12 oz |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Wide Mouth Squeeze Bottle |
| Color | Clear |
| Manufacturers Part Number | PSW-12 |
| Brand | Winco |