Winco PSW-24 Wide Mouth Squeeze Bottles, 24 oz - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
24 Oz. Wide Mouth Squeeze Bottle, Clear, 6 Pc/Pack.
PRICE
$110.00 Sold in packages of 8 / $13.75 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 24 oz |
| Material | Plastic |
| Package Quantity | 8 |
| Description | Wide Mouth Squeeze Bottle |
| Color | Clear |
| Manufacturers Part Number | PSW-24 |
| Brand | Winco |